Motion
306761004444300

THK AMERICA INC
306761004444300

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CAN, Wide Block, 21 mm High, 68 mm Wide, 59 mm Long, Load Capacity: 12.8 kN
Mi Item #03245752
MFR #306761004444300
Price$252.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761004444300

Linear Guide Standard Ball Carriage Profile Rail - Series: SHW-CAN, Wide Block, 21 mm High, 68 mm Wide, 59 mm Long, Load Capacity: 12.8 kN
Mi Item #03245752
MFR #306761004444300

Mfr description
SHW21CAN1SSC1 BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.95/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    37 mm
  • Overall Height
    21 mm
  • Overall Length
    59 mm
  • Overall Width
    68 mm
  • Weight
    0.24 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Wide Block
  • Dynamic Load Capacity
    8.24 kN
  • Extended Features
    End Seals, Side Seals
  • Included Accessories
    End Seals/Side Seals
  • Load Capacity
    12.8 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    306761004444300
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Corrosion Resistant, Dust Resistant
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHW-CAN
  • Static Load Capacity
    12.8 kN
  • UPC_NO
    306761004444300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)