Motion
T-DSG-01-3C9-D24-70

YUKEN
T-DSG-01-3C9-D24-70

Terminal Relay D03 A&P-<gt/>P, T-Blocked
MI ITEM #03245769
MFR #T-DSG-01-3C9-D24-70
List Price$512.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
T-DSG-01-3C9-D24-70

Terminal Relay D03 A&P-<gt/>P, T-Blocked
MI ITEM #03245769
MFR #T-DSG-01-3C9-D24-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.32/each for your price

Overview

Mfr description
T-DSG-01-3C9-D24-70 HYD VALVE
  • ・CETOP D03 solenoid directional valve - electric relay type\n・Only 2 supply cables for wiring\n・Built-in electric relay changes flow direction by only 10mA given\n・Max. operating pressure up to 35MPa (5,080psi)

Specifications

  • Maximum Operating Pressure
    35 psi
  • Manual Override Type
    Manual Override Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text