Motion
6C5D X50FT

GATES RUBBER CO
6C5D X50FT

Hydraulic Hose & Accessorie - 5/16 in ID, 0.67 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover
MI ITEM #03245845
MFR #6C5D X50FT
List Price$843.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5D X50FT

Hydraulic Hose & Accessorie - 5/16 in ID, 0.67 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover
MI ITEM #03245845
MFR #6C5D X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$843.12/each for your price

Overview

Mfr description
6C5DX50' HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053341720
  • Working Pressure
    1500 psi / 103.4 bar
  • Burst Pressure
    6000 psi / 413.7 bar
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    072053341720
  • Minimum Bend Radius
    1.8 in / 45.7 mm
  • Dash Size
    6
  • Tube Material
    CPE - Type J
  • Cover Color
    Green
  • Cover Material
    Polyester Braid Impregnated w/ Synthetic Rubber
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    36580002
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    C5D High-Temp Multi-Fluid Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    C5D high-temp hose is recommended for use with petroleum-based or phosphate ester fluids; diesel fuels and filtration lines, transmission coolant lines, hot lube oil lines, power steering (CAUTION: Intended for heavy-duty commercial vehicle use only), gasoline, turbocharger oil supplies, tilt cab cylinder and air brakes. Not approved for biodiesel above B5.
  • Reinforcement Type
    2-braid, texile, wire
  • Hose Pressure
    Variable Pressure-Medium
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought