Motion
63314ZZC3/EM

NTN
63314ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #03246010
MFR #63314ZZC3/EM
Price$826.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63314ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 2.5000 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #03246010
MFR #63314ZZC3/EM

Mfr description
63314ZZC3/EM BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.16/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.5000 in, 63.500 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    2.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    9.81 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63314ZZC3/EM BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63314ZZC3/EM Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, double shielded closure, 150 mm outside diameter, and 2.5000 in width.
  • Manufacturer Catalog Number
    63314ZZC3/EM
  • Manufacturer Upc Number
    4547359583557
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4600 rpm
  • Maximum Operating RPM
    4600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    25850 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    633
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)