Motion
UCLP205
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03246011
MFR #UCLP205
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03246011
MFR #UCLP205

Mfr description
UCLP205 25MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    38 mm
  • Bolt Center To Center Length
    95 mm to 114 mm
  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Bore Length
    34 mm
  • Housing Width
    1.4960 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in, 25 mm
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    4.4880 in
  • Min Bolt Hole Spacing
    3.7400 in
  • Overall Height
    68 mm
  • Overall Length
    140 mm
  • Overall Width
    38.7 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.76 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC205
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    95 to 114 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP205T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UC205
  • Seal Type
    Contact with Slinger
  • Series
    UCLP200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250105069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)