Motion
016-200-8050
AC Parallel Gear Motor - 53:1 Ratio, 1/15 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1 20/0.63 A - Full Load Current
MI ITEM #03246031
MFR #016-200-8050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Parallel Gear Motor - 53:1 Ratio, 1/15 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), 1 20/0.63 A - Full Load Current
MI ITEM #03246031
MFR #016-200-8050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
016-200-8050 1/15HP 115/230VAC GEARMOTOR
  • Up to 200 in-lbs continuous torque
  • Used in applications for railroad gates, security gates, machine tool equipment, packaging equipment, seed feeders, medical conveyors and many others
  • Made in USA

Specifications

  • Shaft Type
    Parallel
  • Input Horsepower
    1/15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Supply Voltage
    115 V ac, 230 V ac
  • Gear Ratio
    53:1
  • Output RPM
    30.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    1 20/0.63 A
  • Full Load Torque
    135 in/lb
  • Insulation Class
    B
  • Frequency Rating
    60 Hz
  • Standards Met
    CE, CURUS, RoHS
  • IP Rating
    IP10
  • Stage
    2
  • NEMA Frame
    34
  • Overhung Load
    175 lbs
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    Included
  • Weight
    11.75 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    845171002749
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought