Motion
A-UCX09-112D1

NTN
A-UCX09-112D1

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in Bore Diam., 3.5433 in OD, 2.0315 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #03246038
MFR #A-UCX09-112D1
List Price$265.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UCX09-112D1

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in Bore Diam., 3.5433 in OD, 2.0315 in Width, Intermediate Duty, Set Screw Locking
MI ITEM #03246038
MFR #A-UCX09-112D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265.23/each for your price

Overview

Mfr description
A-UCX09-112D1

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0315 in
  • Max Operating Temperature
    250 °F
  • Outer Ring Width
  • Duty Type
    Intermediate Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    7868 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Max Rpm
    3050 rpm
  • Seal Type
    Contact
  • Set Screw Thread Size
    3/8-24 UNF
  • Precision Rating
    ISO Class 0
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359012514
  • UPC_NO
    4547359012514
  • Weight
    2.094 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text