Motion
E6-15IVR-72SB-7
15 Degree Inverted V-Return Idler - CEMA E Rating, 15 ° Angle, 6 in Roll Diameter, 72 in Belt Width
Mi Item #03246100
MFR #E6-15IVR-72SB-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Degree Inverted V-Return Idler - CEMA E Rating, 15 ° Angle, 6 in Roll Diameter, 72 in Belt Width
Mi Item #03246100
MFR #E6-15IVR-72SB-7

Mfr description
E6-15IVR-72SB-7
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    15 °
  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Distance Between Roller Ends
    77-13/16 in
  • Overall Length
    84-1/4 in
  • Roll Diameter  
    6 in
  • Roller Height
    8-9/16 in
  • Roller Length
    37.75 in
  • Weight
    215.38 lbs
  • Width Of Mounting Foot Pad
    12 in

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    15 °
  • Idler Type
    Inverted V-Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)