Motion
DD-52404
Needle Roller Bearing - 1.8125 in Bore, 2.3750 in OD, 0.9375 in Width, Open
Mi Item #03246140
MFR #DD-52404
Price$48.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 1.8125 in Bore, 2.3750 in OD, 0.9375 in Width, Open
Mi Item #03246140
MFR #DD-52404

Mfr description
DD-52404 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.09/each

Specifications

Dimensions

  • Bore Diameter  
    1.8125 in
  • Outside Diameter  
    2.3750 in
  • Overall Width  
    0.9375 in
  • Weight
    0.39 lbs

Details

  • Bearing Material
    1014 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The DD-52404 is a needle roller bearing with a 1.8125 in bore diameter, open closure type, 2.3750 in outside diameter, 0.9375 in overall width, and 0.39 lbs weight, suitable for heavy-duty industrial equipment requiring high radial load capacity.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    DD-52404
  • Manufacturer Product Page
  • Material
    1014 Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    DD
  • UPC_NO
    605790211607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)