Motion
RXAM-8
Male Threaded Right Hand Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
MI ITEM #03246196
MFR #RXAM-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
MI ITEM #03246196
MFR #RXAM-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RXAM-8T MALE ROD END W/ PTFE

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Steel
  • Head Diameter
    1.5000 in
  • Head Width
    1/2 in
  • UPC_NO
    190029050183
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text