Motion
NUKR40H

NTN
NUKR40H

Crowned Cam Follower - 40 Roller Dia, 21 mm Roller Width, 18 mm Stud Dia, Shielded, Hardened Steel Material
MI ITEM #03246420
MFR #NUKR40H
List Price$261.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUKR40H

Crowned Cam Follower - 40 Roller Dia, 21 mm Roller Width, 18 mm Stud Dia, Shielded, Hardened Steel Material
MI ITEM #03246420
MFR #NUKR40H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.16/each for your price

Overview

Mfr description
NUKR40H NEEDLE ROLLER BRG

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Shielded
  • Cage Material
    None
  • Drive Type
    Hex
  • Outside Diameter
    40 mm
  • Head Type
    Hex Head
  • Hex Size
    6 mm
  • Thread Length
    0.7480 in; 19.000 mm
  • Thread Size
    M18x1.5
  • Thread Type
    Metric
  • Operating Temperature Range
    -40 to 250 ºF
  • Overall Length
    58 mm
  • Radial Dynamic Load Capacity
    5400 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Torque
    76.0 N·m
  • Max Rpm
    4700 rpm
  • Manufacturer Upc Number
    4547359133752
  • UPC_NO
    4547359133752
  • Weight
    0.534 lbs
  • Type Of Bearing
    Needle Roller Bearing
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought