Motion
QJ 336 N2MA/C3

SKF
QJ 336 N2MA/C3

Four-point Contact Bearing - 180 mm Bore, 380 mm OD, 75 mm Width, Open
Mi Item #03246430
MFR #QJ 336 N2MA/C3
Price$24,985.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 336 N2MA/C3

Four-point Contact Bearing - 180 mm Bore, 380 mm OD, 75 mm Width, Open
Mi Item #03246430
MFR #QJ 336 N2MA/C3

Mfr description
QJ336N2 MA C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,985.99/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Contact Angle
    35 °
  • Inner Ring Width
    75 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    75 mm
  • Weight
    109.508 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ336N2 MA C3
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316577052643
  • Product Type
    Four-Point Contact Bearings
  • Row Type Fill Slot
    1
  • Series
    QJ 300
  • Snap Ring
    Retaining slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577052643
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)