Motion
022107
Precision Twist Drill® Jobber Length Drill Bit - HX18 Series, High Speed Steel Material, #7 Largest Drill Bit Size, 135 ° Point Angle, 12 Pieces
MI ITEM #03246474
MFR #022107
Price$5.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Twist Drill® Jobber Length Drill Bit - HX18 Series, High Speed Steel Material, #7 Largest Drill Bit Size, 135 ° Point Angle, 12 Pieces
MI ITEM #03246474
MFR #022107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.38/each

Specifications

Dimensions

  • Depth To Diameter Ratio
    4xD
  • Drill Bit Size
    #7
  • Flute Length
    2-7/16 in
  • Largest Drill Bit Size
    #7
  • Overall Length
    3-5/8 in
  • Shank Diameter
    #7

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Pieces
    12
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    HX18
  • Specification
    ANSI
  • UPC_NO
    086071221070

Overview

Mfr description
5995539 HX18 DRILL BIT #7 JOBBER LENGTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought