Motion
9660LMB

MCR SAFETY
9660LMB

General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03246582
MFR #9660LMB
Price$1.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9660LMB

General Purpose Work Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #03246582
MFR #9660LMB

Mfr description
9660LMB REG COTTON/POLY BLUE PVC DOTS 2-
  • Cotton/poly glove
  • PVC dots on two sides to provide more abrasion resistance
  • Color-coded hem to identify sizes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.60/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10-1/4 in
  • Men'S Size
    L

Details

  • Additional Details
    Knit Wrist, Eco-Friendly MFG, Nearshore Manufacturing, TAA Compliant
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Work Gloves 7 Gauge Regular Weight String Knit Natural Cotton Polyester Blend Blue PVC Blocks Two Side
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    String Knit
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    7
  • Laundering Capability
    Washable
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    9660 LMB
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    9660 MB
  • Standards Met
    FDA, USDA
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Type
    String Knit
  • UPC_NO
    30451439660739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)