Motion
5202L
Tool Belt - Belt, 46 in Length, 1-1/2 in Height, 1.5000 in Belt Width, Leather Material, Black Color
MI ITEM #03246637
MFR #5202L
Price$35.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belt - Belt, 46 in Length, 1-1/2 in Height, 1.5000 in Belt Width, Leather Material, Black Color
MI ITEM #03246637
MFR #5202L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.74/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Overall Height Or Width
    1-1/2 in
  • Overall Length
    46 in
  • Weight
    0.5 lbs
  • Width
    3.80 cm, 1.5000 in

Details

  • Color
    Black
  • For Use With
    Waist Size: 38 to 46"
  • Material
    Leather
  • Method of Closure
    Buckle
  • Product Types
    Tool Belt
  • Storage Type
    Belt
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552045
  • Waterproof Or Water Resistant
    Not Water Resistant

Overview

Mfr description
5202L TOOL BELT 1-1/2" X 38"-46" WAIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought