Motion
D202-6C
Strippers, Cutters, and Crimper - 156 mm Overall Length
Mi Item #03246638
MFR #D202-6C
Price$58.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strippers, Cutters, and Crimper - 156 mm Overall Length
Mi Item #03246638
MFR #D202-6C

Mfr description
D202-6C DIAGONAL CUTTER W/SPRING
  • Pliers with tapered nose are designed for working in tight spaces
  • Spring-loaded Diagonal Cutters for self-opening action
  • Short jaws and beveled cutting edges permit close cutting of wire
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.90/each

Specifications

Dimensions

  • Handle Length
    9.7 cm, 3.8100 in
  • Height
    0.438 in
  • Jaw Length
    20 mm
  • Jaw Thickness
    11 mm;0.4300 in
  • Jaw Width
    1.03 in
  • Length
    6.125 in
  • Overall Length
    156 mm
  • Single Part Length
    156 mm;6.1500 in
  • Single Part Width
    26 mm;1.0300 in
  • Tool Weight
    142 g, 5 oz
  • Tool Width
    26 mm;1.0300 in
  • Weight
    0.31 lbs
  • Width
    3.9 in

Details

  • Application
    Confined Areas, Wire
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Tapered Nose, Spring-Loaded, 6-Inch
  • Ergonomic Handle
    Yes
  • Handle Color
    Red
  • Handle Material
    Plastic-Dipped
  • Handle Style
    Plastic-Dipped, Spring-Loaded
  • Handle Type
    Plastic-Dipped;Spring-Loaded
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)