Motion
D275-5
diagonal cutting plier - 128 mm Overall Length
Mi Item #03246640
MFR #D275-5
Price$20.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
diagonal cutting plier - 128 mm Overall Length
Mi Item #03246640
MFR #D275-5

Mfr description
D275-5" FLUSH CUT PLIER
  • Flush Cutter Pliers with improved knife design snips wire up to 16 AWG, producing a flat, flush cut
  • Pliers' pinch cutting greatly reduces cutting effort and minimizes fly-off
  • Grips designed for greater tool control
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.28/each

Specifications

Dimensions

  • Handle Length
    9.5 cm, 3.7400 in
  • Jaw Length
    11.00 mm
  • Jaw Thickness
    0.2 cm;0.0900 in
  • Jaw Width
    0.2600 in
  • Length
    12.8 cm, 5.0500 in
  • Overall Length
    128 mm
  • Single Part Length
    12.8 cm;5.0500 in
  • Single Part Width
    0.7 cm;0.2600 in
  • Tool Weight
    51 g, 1.8 oz
  • Tool Width
    0.7 cm;0.2600 in
  • Weight
    51 g, 1.8 oz
  • Width
    0.7 cm, 0.2600 in

Details

  • Application
    16 AWG, Flush Cutting, Small Wire, Zip Ties
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    16 AWG
  • Description
    Diagonal Cutting Pliers, Flush Cutter, Lightweight, 5-Inch
  • Ergonomic Handle
    Yes
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Handle Style
    Spring-Loaded, Textured
  • Handle Type
    Spring-Loaded;Textured
  • Harmonization Code
    8203206030
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Heat Treated Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)