Motion
D307-51/2C

KLEIN TOOLS INC
D307-51/2C

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-5/8 in Overall Length, Plastic Handle
MI ITEM #03246641
MFR #D307-51/2C
Your Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D307-51/2C

Needle Nose Pliers - 1-11/16 in Jaw Length, 5-5/8 in Overall Length, Plastic Handle
MI ITEM #03246641
MFR #D307-51/2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.90/each(List $57.39)

Overview

Mfr description
D307-51/2C NDLE NOSE PLIER

Specifications

  • Jaw Length
    1-11/16 in
  • Overall Length
    5-5/8 in
  • Handle Style
    Plastic
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Width
    5/16 in
  • Jaw Thickness
    1/2 in
  • Material
    Alloy Steel
  • Tip Width
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text