Motion
IDG10-02
Membrane Air Dryer - 1/4 BSPT, Dew Point: -4 °F
MI ITEM #03246691
MFR #IDG10-02
Price$733.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 BSPT, Dew Point: -4 °F
MI ITEM #03246691
MFR #IDG10-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$733.26/each

Specifications

Dimensions

  • Overall Height
    7.360 in
  • Overall Length
    3.270 in
  • Overall Width
    2.090 in
  • Port Size
    1/4 BSPT
  • Weight
    1.13 lbs

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    4.414 scfm
  • Max Operating Temperature
    131 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    3.531 scfm
  • Port Gender
    Female
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    0.882 scfm
  • Standard Dew Point
    -4 °F

Overview

Mfr description
IDG10-02 AIR DRYER, MEMBRANE(100/2
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought