Motion
160HOL
160H OFFSET LINK
Mi Item #03246759
MFR #160HOL
Price$118.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160H OFFSET LINK
Mi Item #03246759
MFR #160HOL

Mfr description
160H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.10/each

Specifications

Details

  • Chain Number & Pitch
    160 / 2 in
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)