Motion
1310
General Purpose Work Gloves - L or Size 9, Cowhide Grain Leather, Select B Grade, Cotton, Color Black, Blue
Mi Item #03246789
MFR #1310
Price$5.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - L or Size 9, Cowhide Grain Leather, Select B Grade, Cotton, Color Black, Blue
Mi Item #03246789
MFR #1310

Mfr description
1310 SELECT SHOULDER LEATHER GAUNTLET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.89/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Black, Blue
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)