Motion
18205
Hex Key - 5/64 in Hex Size, Short L Shape, 3.19 in Blade Length, Alloy Steel
Mi Item #03246790
MFR #18205
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/64 in Hex Size, Short L Shape, 3.19 in Blade Length, Alloy Steel
Mi Item #03246790
MFR #18205

Mfr description
18205 5/64" BALL-END HEX KEY
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Blade Length
    3.19 in
  • Hex Size  
    5/64 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)