Motion
31308
Hex Driver - Hex Drive Style, T-Handle Handle Style, 1/8 in Hex Size, 3 in Blade Length
MI ITEM #03246793
MFR #31308
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, T-Handle Handle Style, 1/8 in Hex Size, 3 in Blade Length
MI ITEM #03246793
MFR #31308

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3 in
  • Hex Size
    1/8 in

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    T-Handle

Overview

Mfr description
31308 1/8"X3" T-HANDLE HEX KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought