Specifications
Dimensions
- Blade Length6 in
- Hex Size2 mm
Details
- Blade MaterialAlloy Steel
- Drive StyleHex
- Finish CoatingBlack Oxide
- Handle StyleCushion Grip T-Handle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)