1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Eklind Tool Company
64630
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 3 mm Hex Size, 6 in Blade Length
MI ITEM #
03246796
MFR #
64630
Price
$6.93
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Drivers
Eklind Tool Company 64630
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eklind Tool Company
64630
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 3 mm Hex Size, 6 in Blade Length
MI ITEM #
03246796
MFR #
64630
Mfr description
64630 3.0MM CUSHION GRIP T-HANDLE
High quality industrial-grade professional tools
Ergonomic, textured, slip-resistant grip provides extra torque and safety
Eklind® alloy steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.93
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Hex Size
3 mm
Tip Size
3 mm
Details
Blade Material
Alloy Steel
Drive Style
Hex
Finish Coating
Black Oxide
Handle Style
Cushion Grip T-Handle
Type
Hex Key
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items