Motion
64640
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 4 mm Hex Size, 6 in Blade Length
Mi Item #03246797
MFR #64640
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 4 mm Hex Size, 6 in Blade Length
Mi Item #03246797
MFR #64640

Mfr description
64640 4.0MM CUSION GRIP T-HANDLE
  • High quality industrial-grade professional tools
  • Ergonomic, textured, slip-resistant grip provides extra torque and safety
  • Eklind® alloy steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    4 mm
  • Tip Size
    4 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip T-Handle
  • Type
    Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)