Motion
64650
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 5 mm Hex Size, 6 in Blade Length
MI ITEM #03246798
MFR #64650
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 5 mm Hex Size, 6 in Blade Length
MI ITEM #03246798
MFR #64650

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.70/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    5 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip T-Handle

Overview

Mfr description
64650 5.0MM CUSION GRIP T-HANDLE
  • High quality industrial-grade professional tools
  • Ergonomic, textured, slip-resistant grip provides extra torque and safety
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought