Motion
64680
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 8 mm Hex Size, 6 in Blade Length
Mi Item #03246800
MFR #64680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 8 mm Hex Size, 6 in Blade Length
Mi Item #03246800
MFR #64680

Mfr description
64680 8.00 MM CUSTION GRIP T-HANDLE
  • High quality industrial-grade professional tools
  • Ergonomic, textured, slip-resistant grip provides extra torque and safety
  • Eklind® alloy steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    8 mm
  • Tip Size
    8 mm

Details

  • Blade Material
    Alloy Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Handle Style
    Cushion Grip T-Handle
  • Type
    Individual Standard Grip Hex T-key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)