Motion
64690
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 10 mm Hex Size, 6 in Blade Length
MI ITEM #03246801
MFR #64690
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Cushion Grip T-Handle Handle Style, 10 mm Hex Size, 6 in Blade Length
MI ITEM #03246801
MFR #64690

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64690 10.0MM CUSHION GRIP T-HANDLE
  • High quality industrial-grade professional tools
  • Ergonomic, textured, slip-resistant grip provides extra torque and safety
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Specifications

  • Hex Size
    10 mm
  • Blade Length
    6 in
  • Drive Style
    Hex
  • Handle Style
    Cushion Grip T-Handle
  • Blade Material
    Alloy Steel
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text