Specifications
Dimensions
- Bore Diameter1.7500 in
- Clamp Arm Length5 in
- Port Size1/8 NPT
Details
- Manufacturer Product Page
- Product TypeHold-Down Clamp Air Cylinders
- SeriesPTC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)