Motion
NSK GRS LGU
Linear Guide and Ballscrew Grease - High Temperature, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Yellow Color, Not Food Grade, Non-Water Resistant, -30 to +120 °C
Mi Item #03246923
MFR #NSK GRS LGU
Price$307.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide and Ballscrew Grease - High Temperature, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Yellow Color, Not Food Grade, Non-Water Resistant, -30 to +120 °C
Mi Item #03246923
MFR #NSK GRS LGU

Mfr description
NSK-GRS-LGU GREASE 80 GRAMS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$307.07/each

Specifications

Dimensions

  • Container Size
    80 g
  • Weight
    0.22 lbs

Details

  • Application
    Ball Screws, General NSK Linear Guides, Grease Gun
  • Color
    Yellow
  • Composition
    Synthetic Hydrocarbon Oil
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    +260 °C
  • Food Grade
    Not Food Grade
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    2710194000
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176506864
  • Max Operating Temperature
    248 °F
  • Min Operating Temperature
    -30 °C
  • Nuclear Grade
    Not Nuclear Grade
  • Series
    LGU
  • Temperature Range
    -30 to +120 °C
  • Type
    High Temperature
  • UPC_NO
    029176506864
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)