1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIMONDS INTERNATIONAL
60630100
DieBand Plus Toothed Band Saw Blade - Bi-Metal Material, 14 ft 4 in Long, 3/8 in Wide
MI ITEM #
03247020
MFR #
60630100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Saw Blades
Band Saw Blades
SIMONDS INTERNATIONAL 60630100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIMONDS INTERNATIONAL
60630100
DieBand Plus Toothed Band Saw Blade - Bi-Metal Material, 14 ft 4 in Long, 3/8 in Wide
MI ITEM #
03247020
MFR #
60630100
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
60-630100 3/8"X14'4"X.035 WELDED BLDE
Specifications
Cutting Material
Bi-Metal
Length
14 ft 4 in
Tpi
14
Width
3/8 in
Thickness
0.035 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought