Motion
NK16/16

NTN
NK16/16

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 16 mm Width, Open
Mi Item #03247044
MFR #NK16/16
Price$68.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK16/16

Needle Roller Bearing - 16 mm Bore, 24 mm OD, 16 mm Width, Open
Mi Item #03247044
MFR #NK16/16

Mfr description
NK16/16 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.38/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.049 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flanges
    No Flange
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359127652
  • Max Rpm
    23000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2740 lbf
  • Radial Static Load Capacity
    3350 lbf
  • Roller Type
    Needle
  • Series
    NK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)