Motion
NFBNHC1310DP5A3.0

HYDAC CORP
NFBNHC1310DP5A3.0

02087703 Hydraulic Return Line Filter - NF Series, 1310 Size, 5 micron, 343 gpm Max Flow, Betamicron® (Low Collapse), 360 psi Max, No Indicator - Plugged Port, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03247128
MFR #NFBNHC1310DP5A3.0
Price$4,383.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NFBNHC1310DP5A3.0

02087703 Hydraulic Return Line Filter - NF Series, 1310 Size, 5 micron, 343 gpm Max Flow, Betamicron® (Low Collapse), 360 psi Max, No Indicator - Plugged Port, 43 psi Bypass Cracking Pressure, Fiberglass Element Material
Mi Item #03247128
MFR #NFBNHC1310DP5A3.0

Mfr description
NF ON 1310DP5A1.1
  • NF Filters have an extremely large filtration area and flow capacity of 450 gpm (4” pipe size limitation)
  • NF Filters can be configured for in-tank or in-line applications
  • Vent and drain ports are standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,383.38/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE 4 Code 61 Flange DN102
  • Port 2 Size/Type
    SAE 4 Code 61 Flange DN102
  • Size
    1310
  • Weight
    37.50 lbs

Details

  • Additional Details
    Configurable for in-tank or in-line applications. Low weight, water tolerant aluminum alloy-high flow capability.
  • Bowl Material
    Aluminum
  • Bowl Style
    Housing With Lid
  • Burst Pressure
    1754 psi
  • Collapse Rating
    290 psid
  • Element Material
    Fiberglass
  • Fatigue Pressure
    360 psi
  • Filter Rating
    5 micron
  • Filter Type
    Low Pressure Return Line - In Tank
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Indicator Type
    No Indicator - Plugged Port
  • Lid Material
    Aluminum
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    343 gpm
  • Maximum Operating Pressure
    360 psi
  • Media Type
    Betamicron® (Low Collapse)
  • Min Operating Temperature
    -22 °F
  • Mounting Configuration
    In-tank/Inline
  • Mounting Type
    In-tank
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)