Motion
RD8NPF/XL
KeepKleen Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #03247136
MFR #RD8NPF/XL
Price$12.50/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KeepKleen Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #03247136
MFR #RD8NPF/XL

Mfr description
RD8NPF/XL GLOVE NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.50/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    8.0 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Color
    Blue
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "KeepKleen"
  • Standards Met
    ASTM D3578-95, CFIA Approved, EN455-1, EN455-2
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    779406151073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)