Motion
AW0320427
Twisted Link Machine Chain - #4, Zinc Plated Low Carbon Steel, 205 lbs Capacity, 0.12 in Link Dia., 100 ft
MI ITEM #03247157
MFR #AW0320427
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twisted Link Machine Chain - #4, Zinc Plated Low Carbon Steel, 205 lbs Capacity, 0.12 in Link Dia., 100 ft
MI ITEM #03247157
MFR #AW0320427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    0.52 in
  • Inside Link Width  
    0.17 in
  • Link Diameter  
    0.12 in
  • Overall Length
    100 ft
  • Trade Size
    #4

Details

  • Chain Type
    Twisted Link Machine
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    23/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    205 lbs

Overview

Mfr description
AW0320427 #4TWIST LINK CHAIN 100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought