Motion
12030
Spiral Flute Tap - 120 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #03247540
MFR #12030
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - 120 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, #10 – 32 Thread Size, UNF
MI ITEM #03247540
MFR #12030

Mfr description
12030-00-B TAP 10-32 NF SPRL FL H3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    50 °
  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Thread Length
    7/8 in
  • Thread Size
    #10 – 32

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    120
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)