Motion
12738
Pulley Tap - 127 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 3/8 – 16 Thread Size, UNC, 4 Flutes
MI ITEM #03247541
MFR #12738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pulley Tap - 127 Series, Straight Flute, High Speed Steel Material, Uncoated Finish, 3/8 – 16 Thread Size, UNC, 4 Flutes
MI ITEM #03247541
MFR #12738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12738-00-B TAP 3/8-16X6"PULLEY HSS

Specifications

  • Finish Coating
    Uncoated
  • Tap Type
    Straight Flute
  • Chamfer
    Plug
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Thread Length
    1-1/4 in
  • Material
    High Speed Steel
  • Overall Length
    6 in
  • Thread Standard
    UNC
  • Series
    127
  • Thread Size
    3/8 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought