Motion
KM4

NTN
KM4

Bearing Lock Nut - M20x1 mm Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Steel
MI ITEM #03247759
MFR #KM4
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM4

Bearing Lock Nut - M20x1 mm Thread Size, 32 mm OD, 26 mm Face Dia., 6 mm Width, Steel
MI ITEM #03247759
MFR #KM4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.14/each

Specifications

Dimensions

  • Bore Diameter
    2.1654 in
  • Face Diameter  
    26 mm
  • Outside Diameter  
    32 mm
  • Overall Width
    6 mm
  • Thread Size  
    M20x1
  • Weight
    0.042 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW04
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359017014
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359017014

Overview

Mfr description
KM4 BEARING LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought