Motion
MHZA2-6D3
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #03247900
MFR #MHZA2-6D3
Price$240.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #03247900
MFR #MHZA2-6D3

Mfr description
MHZA2-6D3 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.76/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Open Width  
    4 mm | 0.1570 in

Details

  • Action
    Double Acting
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Holding Force Closed 72 Psi
    3.3 N
  • Holding Force Open 72 Psi
    6.1 N
  • Number of Fingers
    2
  • Piston Action
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)