Motion
99915-12-02

L S STARRETT
99915-12-02

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 2 in Long, 1-1/4 in Wide
Mi Item #03248361
MFR #99915-12-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99915-12-02

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 2 in Long, 1-1/4 in Wide
Mi Item #03248361
MFR #99915-12-02

Mfr description
99915-12'2" X1-1/4"X.042 5/8 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12 ft 2 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)