Motion
12303
CHILL-ITS® Evaporative Cooling Bandana - 6700, Personal Cooling, Pattern: American Flag, Color: Stars & Stripes, Size: Universal
MI ITEM #03248377
MFR #12303
List Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Evaporative Cooling Bandana - 6700, Personal Cooling, Pattern: American Flag, Color: Stars & Stripes, Size: Universal
MI ITEM #03248377
MFR #12303

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.04/each for your price

Overview

Mfr description
6700 EVAPORATIVE COOLING BANDANA - TIE,
  • The Chill-Its® 6700CT Cooling Bandana features polymer crystal cooling technology for relief in extreme heat. Lightweight and low-profile, this comfortable cotton bandana is perfect for wear around the neck or under hard hats. A tie closure in the back makes for an adjustable, snug fit on a variety of head sizes. Polymer crystals are a simple, effective and comfortable solution for heat stress prevention. Similar to how sweat cools the body, evaporative technologies use an external water source to draw heat away” helping to regulate body temperature while providing cool relief. When activated, this cooling head wrap is comfortable and refreshing for even the hottest days of the year. HOW TO ACTIVATE Soak in water for 2-5 minutes to activate. The embedded polymer crystals will retain water for up to four hours of cooling relief. Be careful not to over activate as that may cause the bandana too plump up to a size where it is no longer able to be comfortably worn.

Specifications

  • Garment Use
    Personal Cooling
  • Country of Origin
    IDN
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Product Line
    Chill-Its
  • Pattern
    American Flag
  • Garment Type
    Bandana
  • Closure Type
    Tie
  • Description
    6700 Stars and Stripes Cooling Bandana - Polymer Crystals - Tie
  • Color
    Stars and Stripes
  • Size
    Universal
  • Material
    Polymer
  • Group & Class
    Cooling
  • Includes
    1 Cooling Bandana
  • Series
    Evaporative
  • UPC_NO
    720476123033
  • Length
    10 in
  • Width
    3.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought