Motion
12323
CHILL-ITS® Bandana, Tie Hat or Skull Cap - 6710, Personal Cooling, Pattern: American Flag, Color: Stars & Stripes, Size: Universal
MI ITEM #03248380
MFR #12323
Your Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Bandana, Tie Hat or Skull Cap - 6710, Personal Cooling, Pattern: American Flag, Color: Stars & Stripes, Size: Universal
MI ITEM #03248380
MFR #12323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.01/each(List $9.22)

Overview

Mfr description
6710 EVAPORATIVE COOLING TRIANGLE HAT,
  • Evaporative Cooling Triangle Hat: Activated polymers bring cooling power where you need it most.

Specifications

  • Garment Use
    Personal Cooling
  • Country of Origin
    IDN
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Product Line
    Chill-Its
  • Pattern
    American Flag
  • Garment Type
    Evaporative Cooling Triangle Hat
  • Closure Type
    Tie
  • Description
    6710 Stars and Stripes Evaporative Cooling Triangle Hat
  • Color
    Stars and Stripes
  • Size
    Universal
  • Material
    Polymer
  • Manufacturer Product Page
  • Additional Details
    Activate by soaking in water for 2-5 minutes - Re-usable: just soak in water to re-activate - Tie closure - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
  • Group & Class
    Cooling
  • Includes
    1 Dew Rag
  • Series
    Evaporative
  • UPC_NO
    720476123231
  • Length
    7 in
  • Width
    0.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text