Overview
Mfr description
06611 BRUSH,1-3/4" CRIMPED W/END BRUSH
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Diameter
- Mount TypeShank
- Shank Diameter
- UPC_NO821578066119
- Max Rpm13000 rpm
- SpecificationANSI B165.1
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data