Motion
06971
End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 RPM Max
Mi Item #03248454
MFR #06971
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1/2 in Brush Dia, 25000 RPM Max
Mi Item #03248454
MFR #06971

Mfr description
06971 1/2"CRIMPED WIRE BRSH .006 S.S.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Diameter
    1/2 in
  • Shank Diameter
    1/4 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)