Motion
07161
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #03248455
MFR #07161
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 RPM Max
MI ITEM #03248455
MFR #07161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07161 1" CRIMPED WIRE BRSH .006 SS

Specifications

  • Type
    End
  • Diameter
    1 in
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Specification
    ANSI B165.1
  • UPC_NO
    821578071618
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text