Motion
10921
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 RPM Max
Mi Item #03248456
MFR #10921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Knotted - Full Cable Twist Type, 3/4 in Brush Dia, 22000 RPM Max
Mi Item #03248456
MFR #10921

Mfr description
10921 NH8 DYNA-TWIST END BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    3/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    22000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1
  • Type
    End
  • UPC_NO
    821578109212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)