Motion
25770
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.004", Bristle Material: Steel
MI ITEM #03248459
MFR #25770
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Spiral Internal Tube Brush, Brush Dia: 3/8", Bristle Dia.: 0.004", Bristle Material: Steel
MI ITEM #03248459
MFR #25770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25770 ANDERSON POWER TUBE BRUSH

Specifications

  • Type
    Spiral
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    3/8 in
  • Brush Length
    1 in
  • Overall Length
    3-1/2 in
  • Mount Type
    Twisted Stem
  • Stem Diameter
    1/8 in
  • Stem Material
    Steel
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text