Motion
66252940885

NORTON ABRASIVES
66252940885

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #03248703
MFR #66252940885
Price$77.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940885

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #03248703
MFR #66252940885

Mfr description
66252940885 32A60-KVBE 7 X 1/2 X 1-1/4 G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Monocrystalline Aluminum Oxide Grain, Vitrified Bond, Straight Wheel
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Vitrified
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Ceramic
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • Specification
    32A60-KVBE
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66252940885
  • Wheel Hardness
    K
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)