Motion
66252942308

NORTON ABRASIVES
66252942308

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #03248705
MFR #66252942308
Price$294.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252942308

Norton SG Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #03248705
MFR #66252942308

Mfr description
66252942308 5SG60KVS 7 X 3/4 X 1-1/4 GRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$294.11/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1-1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Stock Removal, Surface Grinding, Tool, Cutter Grinding, Tool Sharpening
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Ceramic
  • Max Rpm
    3600 rpm
  • Package Quantity
    1
  • UPC_NO
    66252942308
  • Wheel Hardness
    K
  • Wheel Type
    Type 1 - Straight Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)